SKU:
S&J5222521W
MPN:
2521WE
£18.79
Ex VAT
£22.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Available as a No.2 or No.6 model, these square mouth open socket shovels are ideal for multi-purpose use. Both products possess a forged high carbon steel blade coated with corrosion-resistant epoxy paint and polyester varnish. The solid ash shaft is weather-proofed and secured in the socket by an aluminium rivet for maximum stability. Suitable for concrete mixing, working tarmac, moving sand or ballast and clearing out or back filling trenches.
Features and Benefits
• Carbon steel blade and hardwood shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Hardwood ash shaft for strength, comfort and control when using
• Plastic YD handle fits comfortably in both hands and reduces strain
• Square shape head reduces spillages and offers greater capacity
• Available in two sizes to suit your needs
Typical Applications
• DIY
• Gardening
• Construction
Standards
• Easily passes BS3388 Load Test
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coated |
Blade Length | 370mm |
Blade Material | Carbon Steel |
Blade Width | 305mm |
Brand | Spear & Jackson |
EAN | 5011198020645 |
ECLASS Code | 21041001 |
Handle Length | 28mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | 2521WE |
Overall Length | 1080mm |
Product Type | Shovel |
Protection Features | Rust-Resistant |
Shaft Material | Hardwood |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.55kg |