noscriptBulldog Square Mouth Shovel, 965mm Overall Length, YD Handle, Steel Blade 5SM2MYD | Cromwell Tools

Bulldog

Square Mouth Shovel, 965mm Overall Length, YD Handle, Steel Blade

SKU:

BDG5225202H

MPN:

5SM2MYD

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (6)
  • Steel blade and ash shaft offers durability and resilience
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Square shape blade reduces spillages and offers greater capacity
  • Heavyweight design offers stability and reliability

    Product Details

    Designed for shovelling out or backfilling trenches, concrete mixing, working tarmac and moving sand, cement and chippings, this range of square mouth handles are a staple of a complete tool kit and home. With a metal YD handle, FSC Ash shaft and finished with a large, square steel, epoxy coated pan head.


    Features and Benefits
    • Steel blade and ash shaft offers durability and resilience
    • Epoxy coated blade resists corrosion
    • YD handle fits comfortably in both hands and reduces strain
    • Square shape blade reduces spillages and offers greater capacity
    • Heavyweight design offers stability and reliability
    • Available in varying sizes and specifications to suit your needs


    Typical Applications
    • Landscaping
    • Gardening
    • Construction


    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Epoxy

    Blade Length

    255mm

    Blade Material

    Steel

    Blade Width

    250mm

    Brand

    Bulldog

    EAN

    5013693015164

    ECLASS Code

    21041001

    Handle Length

    711mm

    Handle Type

    YD

    Insulated

    No

    MFR Part No.

    5SM2MYD

    Overall Length

    965mm

    Product Type

    Shovel

    Protection Features

    Corrosion-Resistant

    Shaft Material

    Ash

    Telescopic

    No

    Type

    Square Mouth Shovel

    UNSPSC Code

    27112004

    Warranty

    12 Month

    Weight

    2.7kg