£5.99
Ex VAT
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These Protwist® Screwdrivers allow you to transmit more torque and provides fast screwing speed. They feature a natural grip to give excellent comfort, a soft polyurethane zone, polyamide core for high resistance to impact, stress, abrasion and chemical agents. The screwdrivers have AN/ANF drive heads for slotted heads screws. The machined blades and round shank allows you to reach into recesses. Available in a range of sizes, each product possesses a matte chrome blad and a hardened black tip.
Features and benefits
• Round shank allows for access in holes to reach even recessed bolts
• Extra-long shank allows for use in difficult and restricted areas
• Inline Hardening Process ensures up to +100% Tip Life and +100% Bar Strength for maximum durability
• Handle material improves user comfort and grip whilst still offering solvent resistance
• Blades possess a "tri-coating" treatment of Zinc-Nickel-Chromium to give the product 4 x more corrosion resistance
• Handles possess a channel that allows you to deliver +10% more torque
• Laser etched markings depict the product size to allow for easier tool selection
• CNC tip machining gives a better screw fit that in turn increases torque deliverance and reduces tip wear
Typical Applications
• Electrical
• DIY
• Construction
Standards
• NF ISO 2380- 1
• NF ISO 2380- 2
• ISO 2380- 1
• ISO 2380- 2
• DIN ISO 2380- 1
• DIN ISO 2380- 2
• ASME B107.600
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Facom |
EAN | 3662424095078 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide Chrome-Plated |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | AT4X100 |
Overall Length | 209mm |
Screwdriver Type | Standard |
Series | Protwist |
Standards Met | ASME B107.600 DIN ISO 2380-1 DIN ISO 2380-2 ISO 2380-1 ISO 2380-2 NF ISO 2380-1 NF ISO 2380-2 |
Tip Size | 4mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |