SKU:
STN5854100J
MPN:
5-33-896
£26.49
Ex VAT
£31.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With a break-resistant chrome and rubber casing, Mylar® blade coating and unique blade armour coating to protect the first 15cm, these tape measures are ideal for heavy duty, everyday use. Possessing a heavy duty, slip-resistant casing with easy-grip rubber moulding and 3-rivet tru-zero hook to give extra strength and prevent breakage on rewind. 150% larger end hook securely holds to all building materials, including rounded or odd shaped items. Available in either a 5m or 10m blade length.
Features and Benefits
• Wide blade allows for easy reading even at a distance
• Available with an 5m or 10m blade to allow you to select the size most relevant to your uses
• Casing features a belt clip to attach the product to your person
• Additional Blade Armor™ coating on the first 150mm of the blade reduces the risk of breakage by 95%
• Rubber cushioned grip provides a slip resistant hold
• Chrome casing with runner coating is heavy duty and resistant to cracks
• Mylar® coated blade is 10 times more resistant to abrasion than regular lacquered blades
• Unique, specially designed hook grabs on side, tip or bottom for measuring at any angle
• Top-forward blade lock for easy locking and unlocking of the blade
Typical Applications
• Automotive
• Carpentry
• Engineering
• Construction
• Electricians
• Plumbing
• DIY
Standards
• EC Class II Accuracy Rating
Warnings
• It is recommended that the blade is guided back into the casing to reduce the risk of injury to the user and damage to the blade
Attribute | Value |
---|---|
Blade Length | 10m / 33ft |
Blade Material | Steel |
Blade Width | 32mm |
Brand | Stanley |
Coating | BladeArmor |
EAN | 3253565338966 |
ECLASS Code | 21160103 |
Frame Material | Chrome ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 5-33-896 |
Product Type | Heavy Duty Tape Measure |
Resistance Properties | Abrasion-resistant |
Series | FATMAX |
Special Features | Belt Clip Multi-direction Hook |
UNSPSC Code | 27111801 |