noscriptBahco MTB-5-25-M-E, 5m / 16ft, Double-Sided Measuring Tape, Metric and Imperial, Class II MTB-5-25-M-E | Cromwell Tools

Bahco

MTB-5-25-M-E, 5m / 16ft, Double-Sided Measuring Tape, Metric and Imperial, Class II

SKU:

BAH5365040D

MPN:

MTB-5-25-M-E

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (4)

    Product Details

    These tape measures combine a strong pull magnetic end, reverse blade printing and a metric and imperial scale for superior all round measuring. The body is made of a two component elastomer and ABS, whilst the blade is manufactured from high quality carbon steel with a Nylon coating for durability. Each product possesses patented automatic blade locking for quick and easy measurements and a magnetic s/s tip for ceiling measurement and magnetic pick up. Available in either a 5 or 8m length.


    Features and Benefits
    • Automatic blade lock improves user safety and accuracy of measuring
    • Both products possess metric and imperial scales for versatility of measuring
    • Blade is manufactured from high grade carbon steel for resilience even in punishing environments with regular use
    • Magnetic tip attaches to metal for accurate results
    • Reverse blade printing allows you to see measurements from the underside as well as the top of the blade
    • Rubber grip allows the user t effectively hold the tape measure steady
    • Easy to read high contrast permanent markings on the non-reflective nylon coated blade
    • Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system
    • Less chance of damage if dropped with impact absorbing rubber case making the product ideal for use on punishing construction sites
    • Easy carry integrated belt clip to allow you to attache the product to your person
    • Available in two lengths to suit your preferences and needs


    Typical Applications
    • Plumbing
    • DIY
    • Construction


    Standards
    • Class II accuracy


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    5m / 16ft

    Blade Material

    Steel

    Blade Width

    25mm

    Brand

    Bahco

    Coating

    Nylon

    EAN

    7314150119158

    ECLASS Code

    21160103

    Frame Material

    Plastic Rubber

    Measurement Accuracy

    Class II

    Measurement Standard

    Metric and Imperial

    MFR Part No.

    MTB-5-25-M-E

    Product Type

    Double-Sided Measuring Tape

    Special Features

    Belt Clip Double-sided Marking Lockable Magnetic Tip

    UNSPSC Code

    27111801