noscriptStanley 0-33-523, PowerLock, 3m / 10ft, Tape Measure, Metric and Imperial, Class II 0-33-523 | Cromwell Tools

Stanley

0-33-523, PowerLock, 3m / 10ft, Tape Measure, Metric and Imperial, Class II

SKU:

STN5854049H

MPN:

0-33-523

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (50+)

    Product Details

    This range of Powerlock tape measures are a must have for any professional worker. With a true zero end hook and Mylar® coated blade which offers 10 times more resistant to abrasion than normal lacquered blades all housed in a compact plastic case with belt clip for ease of storage. The blade is 19mm wide for large standout readings. Available in either 3 or 5 metres in length as well as with both metric and imperial, or just metric graduations (product STN5854053S has metric graduations only).


    Features and Benefits
    • Available in both 3 and 5 metre lengths to ensure you choose the product that best suits your needs
    • Blade is housed in a chrome plated plastic case for protections and durability
    • Case features a belt clip for ease of storage and transportation
    • Spring loaded design ensures a smooth retraction
    • 19mm wide blade allows for easy reading and standout measurements
    • True zero hook end ensures inside and outside measurements are accurate
    • Can easily be locked via the switch to allow you to measure even on your own


    Typical applications
    • Ideal for professional use by plumbers, electricians, carpenters, construction workers and DIY enthusiasts alike


    Warnings
    • Blade should be guided back into its housing to ensure complete safety and to reduce risk of injury to personnel and damage to the product


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    3m / 10ft

    Blade Material

    Steel

    Blade Width

    19mm

    Brand

    Stanley

    Coating

    Mylar

    EAN

    3253560335236

    ECLASS Code

    21160103

    Frame Material

    Plastic

    Measurement Accuracy

    Class II

    Measurement Standard

    Metric and Imperial

    MFR Part No.

    0-33-523

    Product Type

    Pocket Tape

    Resistance Properties

    Abrasion-resistant

    Series

    PowerLock

    Special Features

    Belt Clip

    UNSPSC Code

    27111801