SKU:
HAL9612210E
MPN:
9612210E
£25.49
Ex VAT
£30.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Cut B Foam Nitrile Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these 13 gauge cut level B gloves are designed to deliver excellent grip when handling oily or greasy components as well as offering protection against potentially hazardous or sharp objects and materials.
Features and Benefits
• The 13 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
• Foam nitrile coated palms allow you to effectively grip dry, damp, oily and greasy components and are extremely durable
• Possesses a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs prevents the ingress of dirt and debris
• Designed for comfort, conformability and protection
• Supplied as a pack of 12 to ensure you have an ample amount to hand for multiple wearers or to use as spares
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2. B
• EN 407:2004 X1XXXX
• EN 420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black/Grey |
EAN | 5036140491427 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass Fibre Nylon Spandex |
Pack Quantity | 12 Pairs |
Size | 8 |
UNSPSC Code | 46181536 |