noscriptTc BANQUETING CHAIR CHARCOAL /BLACK FRAME CH0519CH | Cromwell Tools

Tc

BANQUETING CHAIR CHARCOAL /BLACK FRAME

SKU:

TCS8114830K

MPN:

CH0519CH

£84.49

Ex VAT

£101.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This fire retardant banqueting chair with a black sturdy steel frame, rubber feet, deep cushioned seat and back is ideal for schools, hospitals and government departments.
    Two year guarantee.
    Colours: charcoal or blue.
    Maximum weight: 18 stones.
    Dimensions:
    Seat: D380 x W420
    Back: H335mm x W330.
    Seat height: 500mm.


    Product Specification
    Attribute
    Value

    Back Height

    335

    Back Width

    330

    Brand

    Tc

    Colour

    Charcoal

    EAN

    5056073730950

    Frame Material

    Steel

    MFR Part No.

    CH0519CH

    Product Type

    Bistro Chair

    Seat Depth

    380

    Seat Width

    420

    UNSPSC Code

    56101504