£377.00
Ex VAT
£452.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Available in fabric or leather.
Colours: black, marine blue and ruby.
Maximum weight: 24 stones.
Dimensions:
Seat: D490 x W530mm
Back: H730 x W530mm
Seat height: 490 - 550mm.
Material: Flamblend or leather (black only).
Usage: 24 hours.
Fire retardancy:
Flamblend - medium, leather - low.
Guarantee: five years.
Mechanism: A synchro.
Attribute | Value |
---|---|
Back Height | 730 |
Back Width | 530 |
Brand | Tc |
Colour | Black |
EAN | 5056073703923 |
MFR Part No. | CH1110 |
Product Type | Operator Chair |
Seat Depth | 490 |
Seat Width | 530 |
UNSPSC Code | 56101504 |