(Unbranded)

SYNTH LEATHER WORKPLACE CHAIR UNITEC 2 NO FOOTRING

SKU:

CTL8119302K

MPN:

9653-0551

£224.00

Ex VAT

£268.80

Inc VAT

IN STOCK (3)

    Product Details

    Large, ergonomically designed seat and backrest.
    With integrated lumbar support.
    Backrest height adjustment convenient and easy to operate in sitting position.
    360° Rotation of the seat.
    Unitec 2 seat comes with load sensitive brakes.
    Unitec 3 seat comes with glides.


    Unitec 2 Seat height: 440-620 mm
    Unitec 3 Seat height: 580 - 850 mm
    Seat depth: 470 mm
    Seat width: 460 mm
    Seat finish: Synthetic leather
    Soft, washable and comfortable
    Colour: Black
    Unitec 2 weight: 12kg
    Unitec 3 weight: 14kg


    Product Specification
    Attribute
    Value

    Additional Features

    Load Sensitive Brakes

    Back Height

    460

    Brand

    (Unbranded)

    Colour

    Black

    EAN

    4016849280363

    Maximum Weight

    19 Stones,120kg

    MFR Part No.

    9653-0551

    Product Type

    Workplace Chair

    Seat Depth

    470

    Seat Height

    44-62cm

    Seat Width

    460

    UNSPSC Code

    56101504