Teknik

Tek Chair Black

SKU:

TNK8110250K

MPN:

OF-5004BLK

£83.49

Ex VAT

£100.19

Inc VAT

IN STOCK (3)

    Product Details

    High rise adjustment with gas lift. Posture shaped seat and adjustable glides. Gas operated seat height adjustment.
    Maximum weight: 12 stones.


    Dimensions:
    Seat width: 430mm
    Seat depth: 350mm
    Seat height: 530 - 780mm
    Back width: 360mm


    Please note this chair is not suitable for heavy commercial use*


    Product Specification
    Attribute
    Value

    Additional Features

    Height Adjustment

    Back Width

    360

    Brand

    Teknik

    Colour

    Black

    EAN

    5020490004215

    MFR Part No.

    OF-5004BLK

    Product Type

    Stool

    Seat Depth

    350

    Seat Width

    430

    UNSPSC Code

    56101504