£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for colour laser printing both in the office and for commercial printing. Imagecolor is the smoothest and whitest paper in the range. Made with woodfree ECF, 100g/m2, 210mm x 297mm FSC and Ecolabel certified.
Size: A4.
Weight: 100gsm.
Pack quantity: 500 sheets.
Size: A4.
Weight: 120gsm.
Pack quantity: 250 sheets.
Features and Benefits
•Smoothest and whitest paper in the range for superior printing
• Made with woodfree ECF
• Suitable for colour inkjet Inkjet Printing
• Available in 100g/m2, 210mm x 297mm
• FSC and Ecolabel certified
Features and benefits
•Suitable for a wide range of laser printing settings
Attribute | Value |
---|---|
Brand | Image Paper |
Colour | White |
EAN | 3597320132391 |
ECLASS Code | 24260601 |
MFR Part No. | 53257 |
Pack Quantity | 250 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 120g/m² |