£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
With a quick loading spring- clipped back for ease of use: display photos, certificates and posters in style with this Hampton Frames Frame. With a quick loading spring-clipped back for ease of use, it has a tough non glass Perspex front and a silver plastic frame with a 9mm rounded profile. Its face paper with black border makes this frame ideal for displaying A4 certificates or photographs. Suitable for wall mounting only.
Features and benefits
• Size: A3
• Non glass perspex front
• Quick loading spring-clipped back
• Plastic frame with 9mm rounded profile
• Face paper with black border
• Suitable for wall mounting only
• No fixings supplied
• Colour: Black
Attribute | Value |
---|---|
Brand | (Unbranded) |
Frame Colour | Black |
Frame Material | Plastic |
MFR Part No. | PHT01094 |
Pack Quantity | 1 |
Size | A3 |
UNSPSC Code | 44111511 |