Qconnect

Q-CONNECT 2RBNDR A4 POLYP ROP BLUE (PK-10)

SKU:

QUE8101130K

MPN:

KF02003

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (2)

    Product Details

    A4, two-ring binders that are perfect for storing low volumes of punched paper. Complete with spine pockets and insert labels.
    Textured linen-look, available in a range of contemporary colours.


    Features and Benefits
    • Durable PVC A4 four ring binder with 25mm 'O' ring capacity
    • Label holder on 35mm spine for easy identification of files


    Notes
    • Colours: blue, green, black, red, yellow and purple
    • Ring size: 25mm
    • Pack quantity: 10


    Product Specification
    Attribute
    Value

    Brand

    Qconnect

    Colour

    Blue

    EAN

    5706002020033

    ECLASS Code

    24290101

    Material

    Polypropylene

    MFR Part No.

    KF02003

    Pack Quantity

    10

    Recyclable/Non-recyclable

    Recyclable

    Size

    A4

    Spine Width

    25mm

    Type

    Ring Binder

    UNSPSC Code

    44122003