£17.99
Ex VAT
£21.59
Inc VAT
6 Variations Available
Product Details
Product Specification
A4, two-ring binders that are perfect for storing low volumes of punched paper. Complete with spine pockets and insert labels.
Textured linen-look, available in a range of contemporary colours.
Features and Benefits
• Durable PVC A4 four ring binder with 25mm 'O' ring capacity
• Label holder on 35mm spine for easy identification of files
Notes
• Colours: blue, green, black, red, yellow and purple
• Ring size: 25mm
• Pack quantity: 10
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Red |
EAN | 5706002020088 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | KF02008 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |