Rapid

R36E Heavy Duty Cable Tacker

SKU:

RPD8384450K

MPN:

20511850

£88.99

Ex VAT

£106.79

Inc VAT

IN STOCK (2)

    Product Details

    R28 and R36 cable staple guns, specially designed for low voltage cables up to
    4.5mm (R28) and 6mm (R36) in diameter. 40% easier to operate thanks to a patented easy to squeeze trigger with 3-step force adjuster. All-steel casing and wear parts inside.


    Compatible staples:
    R28: 9 - 11mm
    R36: 10 - 14mm


    Product Specification
    Attribute
    Value

    Brand

    Rapid

    Colour

    Silver

    EAN

    7313465118504

    ECLASS Code

    24220602

    Material

    Steel

    MFR Part No.

    20511850

    Type

    Staple Gun

    UNSPSC Code

    44121615