noscriptHalo Cut Resistant Gloves, 13 Gauge Cut B, Size 7, Black & Grey, Nitrile Foam Palm, EN388: 2016, Pack of 12 Pairs 9612210C | Cromwell Tools

Halo

Cut Resistant Gloves, 13 Gauge Cut B, Size 7, Black & Grey, Nitrile Foam Palm, EN388: 2016, Pack of 12 Pairs

SKU:

HAL9612210C

MPN:

9612210C

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (27)

    Product Details

    These Cut B Foam Nitrile Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these 13 gauge cut level B gloves are designed to deliver excellent grip when handling oily or greasy components as well as offering protection against potentially hazardous or sharp objects and materials.


    Features and Benefits
    • The 13 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
    • Foam nitrile coated palms allow you to effectively grip dry, damp, oily and greasy components and are extremely durable
    • Possesses a HPPE/fibreglass cut resistant material to protect against cutting injuries
    • Elasticated cuffs prevents the ingress of dirt and debris
    • Designed for comfort, conformability and protection
    • Supplied as a pack of 12 to ensure you have an ample amount to hand for multiple wearers or to use as spares
    • Available in various sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.2. B
    • EN 407:2004 X1XXXX
    • EN 420:2003 + A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile Foam

    Coating Coverage

    Palm

    Colour

    Black/Grey

    EAN

    5036140491410

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    B

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Glass Fibre Nylon Spandex

    Pack Quantity

    12 Pairs

    Size

    7

    UNSPSC Code

    46181536