£199.00
Ex VAT
£238.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from heavy gauge steel and finished in a rust resistant red powder coat paint, these 6 and 10 drawer tool chests are ideal for storing frequently used tools in a shared area. Boasting a full rear locking mechanism, a tumbler lock and additional non-slip drawer liners, the tool chests can be transported via the integral side handles.
Features and Benefits
• All heavy gauged steel construction and manufactured with steel inner walls for extra strength and overall product longevity
• Heavy-duty 45mm ball bearing drawer slides provide superior performance and allow each drawer to carry heavier loads
• Full height rear locking mechanism that locks full-length drawers in multiple locations to keep them secure when in transit
• Added security provided by tumbler lock, supplied with two folding keys
• Rust and solvent resistant powder coat paint finish for durability of the product
• Each drawer features aluminium drawer pulls and non-slip liners for ease of use and overall protection of your tools and the product
Typical Applications
• Industrial
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP33069 |
Number of Drawers | 6 |
Overall Height | 375mm |
Overall Length | 660mm |
Overall Width | 315mm |
Product Range | Superline Pro® |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |