Sealey

Tool Chest, Superline Pro®, Red, 10-Drawers, 485 x 660 x 315mm

SKU:

SLY5943310K

MPN:

AP33109

£347.00

Ex VAT

£416.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured from heavy gauge steel and finished in a rust resistant red powder coat paint, these 6 and 10 drawer tool chests are ideal for storing frequently used tools in a shared area. Boasting a full rear locking mechanism, a tumbler lock and additional non-slip drawer liners, the tool chests can be transported via the integral side handles.


    Features and Benefits
    • All heavy gauged steel construction and manufactured with steel inner walls for extra strength and overall product longevity
    • Heavy-duty 45mm ball bearing drawer slides provide superior performance and allow each drawer to carry heavier loads
    • Full height rear locking mechanism that locks full-length drawers in multiple locations to keep them secure when in transit
    • Added security provided by tumbler lock, supplied with two folding keys
    • Rust and solvent resistant powder coat paint finish for durability of the product
    • Each drawer features aluminium drawer pulls and non-slip liners for ease of use and overall protection of your tools and the product


    Typical Applications
    • Industrial
    • Garages
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    Sealey

    Colour

    Red

    ECLASS Code

    21100490

    MFR Part No.

    AP33109

    Number of Drawers

    10

    Overall Height

    485mm

    Overall Length

    660mm

    Overall Width

    315mm

    Product Range

    Superline Pro®

    Product Type

    Tool Chest

    Security

    Fully Lockable

    UNSPSC Code

    24112401