SKU:
ORB9628701B
MPN:
FRASMJR-ORAS11-M
£78.49
Ex VAT
£94.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Flame retardant and anti-static jacket made from PU coated polyester with a breathable lining. featuring reflective tape, 2 way plastic zip with a closing hook and loop storm flap, detachable hood, draw cord with toggles at the waist, adjustable hook and loop strap cuffs and 4 pockets (2 hip envelope pockets with flap, 1 mobile pocket with flap and 1 zipped inner map pocket)
EN ISO 20471:2013 Class 3 (revised standard EN20471), EN343 3:2, EN 533 (revised standard EN14116: 2008), EN1149 & GO/RT 3279
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Orange |
EAN | 5054011052324 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | FRASMJR |
Product Type | Flame Retardant Jacket |
Series | Vesuvius |
Size | M |
Standards Met | EN 1149 EN 343 Class 3:2 EN 533 (Revised Standard EN 14116:2008) EN ISO 20471:2013 Class 3 (Revised Standard EN 20471) GO/RT 3279 |
UNSPSC Code | 46181533 |