SKU:
JSP9570120B
MPN:
AAG000-001-500
£27.99
Ex VAT
£33.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to protect against impact up to 12 Joules x 4, the Aerolite® bump cap delivers both comfort and safety. The reduced peak allows for improved upward vision and is an ideal choice for storage and distribution warehouse workers.
Features and Benefits
• Available in a choice of colours, including high visibility options
• HDPE shell for durability and impact protection
• Comfort padding is soft and replaceable
• Both padding and the sweatband are moisture-wicking for comfortable wear
• Airflow technology reduces heat build-up to keep wearers cool
• Reflective side panels and piping ensure visibility and safety in low light conditions
• Cap cover is removable and can be machine washed
• The padding and sweatband is treated with Polygiene® to reduce odours and irritation
• Recyclable shell for sustainability
Standards
• CE Certified
• EN 812:1997+ 2001
Approvals
• BSI Kitemark
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | JSP |
Colour | Hi-Vis Yellow |
EAN | 5038428233729 |
Fits Head Size | 53cm to 63cm |
MFR Part No. | AAG000-001-500 |
Outer Material | Canvas |
Peak Style | Micro Peak |
Series | Aerolite® |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |