£18.79
Ex VAT
£22.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
To protect against minor bumps and bruises, these lightweight bump caps are ideal for environments where high impact resistance isn't essential.
Fitted over an ABS liner and featuring large ventilation mesh panels, the CoolCap provides comfortable protection and a practical workwear solution.
Features and Benefits
• Foam inserts provide additional comfort and side-impact protection
• The caps are machine washable at 30°C for wearer convenience
• Available in a wide range of sizes (54-59cm) to suit everyone
Typical Applications
• Picking
• Warehouse racking
• Goods In
Standards
• EN 812: 2012
Warnings
• Not to be used as an industry safety helmet
Notes
• Strap adjustment
• Non-Hi-Vis
• ABS and cotton shell material
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | Centurion |
Colour | Red |
EAN | 5055323773594 |
Fits Head Size | 54cm to 59cm |
MFR Part No. | S28R |
Outer Material | Elastane |
Peak Style | Standard Peak |
Series | CoolCap |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |