3M

4530, Chemical Protective Coveralls, Disposable, Type 5/6, Blue, SMMS Nonwoven Fabric, Zipper Closure, Chest 39-43", L

SKU:

MMM9624530A

MPN:

7000109012

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (26)

    Product Details

    Designed to protect against Type 5 dusts and Type 6 liquid splashes, this high-quality coverall delivers excellent protection without sacrificing user comfort.


    The microporous laminated fabric is breathable and allows for freedom of movement during prolonged periods of wear.


    Features and Benefits
    • Back panel significantly improves air circulation and reduces heat stress
    • Knitted cuffs, elasticated hood, waist, and ankles allow for freedom of movement
    • Two-way zipper closure with sealable storm flap to prevent catching
    • Three-panel hood improves the fit of compatible PPE
    • Enhanced gusset for strength and comfort


    Typical Applications
    • Welding
    • Powder handling
    • Light-duty maintenance and repair
    • Janitorial
    • Metalwork
    • Woodworking


    Standards
    • CE Category III
    • EN 13034:2005 + A1:2009 Liquid Protection Type 6
    • EN ISO 13982-1:2001 + A1:2010 Dust Protection Type 5
    • EN 1149-1:2006 Anti-static (all apparel must be grounded for treatment to be effective)
    • EN 1073-2:2002 Nuclear Class 1 (except EN863 puncture resistance. Does not protect against radiation)
    • Tested to ISO 15025:2000 and complies with ISO 14116:2008 for limited flame spread resistance Index 1. (Must be worn over Index 2 or 3 garments and not next to the skin)


    Warnings
    • Not suitable for contact with heavy oils or combustible liquids
    • Does not protect against high mechanical risks


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Chest Size

    39-43in.

    Closure Type

    Zipper

    Colour

    Blue

    Disposable/Reusable

    Disposable

    EAN

    7805070005961

    Material

    SMMS Nonwoven Fabric

    MFR Part No.

    7000109012

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    4530

    Size

    L

    Standards Met

    EN 533:1997 Index 1

    UNSPSC Code

    42131605