SKU:
MMM9624532C
MPN:
7000109013
£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to protect against Type 5 dusts and Type 6 liquid splashes, this high-quality coverall delivers excellent protection without sacrificing user comfort.
The microporous laminated fabric is breathable and allows for freedom of movement during prolonged periods of wear.
Features and Benefits
• Back panel significantly improves air circulation and reduces heat stress
• Knitted cuffs, elasticated hood, waist, and ankles allow for freedom of movement
• Two-way zipper closure with sealable storm flap to prevent catching
• Three-panel hood improves the fit of compatible PPE
• Enhanced gusset for strength and comfort
Typical Applications
• Welding
• Powder handling
• Light-duty maintenance and repair
• Janitorial
• Metalwork
• Woodworking
Standards
• CE Category III
• EN 13034:2005 + A1:2009 Liquid Protection Type 6
• EN ISO 13982-1:2001 + A1:2010 Dust Protection Type 5
• EN 1149-1:2006 Anti-static (all apparel must be grounded for treatment to be effective)
• EN 1073-2:2002 Nuclear Class 1 (except EN863 puncture resistance. Does not protect against radiation)
• Tested to ISO 15025:2000 and complies with ISO 14116:2008 for limited flame spread resistance Index 1. (Must be worn over Index 2 or 3 garments and not next to the skin)
Warnings
• Not suitable for contact with heavy oils or combustible liquids
• Does not protect against high mechanical risks
Attribute | Value |
---|---|
Brand | 3M |
Chest Size | 43-45in. |
Closure Type | Zipper |
Colour | Blue |
Disposable/Reusable | Disposable |
EAN | 4046719910373 |
Material | SMMS Nonwoven Fabric |
MFR Part No. | 7000109013 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | 4530 |
Size | XL |
Standards Met | EN 533:1997 Index 1 |
UNSPSC Code | 42131605 |