3M

4545, Chemical Protective Coveralls, Disposable, Type 5/6, White, Polyester, Zipper Closure, Chest 39-43", L

SKU:

MMM9624555D

MPN:

7100198241

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (2)

    Product Details

    Made from non-woven fibres and laminated with microporous material, these coveralls allow heat and moisture to evaporate to keep the wearer cool and comfortable.


    The 3-panel hood allows for full movement without reducing visibility, while the 2-way zips and strong stitched and bound seams protect against the risk of seepage and skin exposure.


    Features and Benefits
    • Offers CE Category III protection while maintaining user comfort
    • Lightweight and roomy for non-restricted movement
    • Elasticated cuffs, waist, ankles, and hood for fit security


    Standards
    • CE CAT. III
    • EN ISO 13982-1:2004+ A1:2010
    • EN 1149-5:2008
    • EN 1073-2:2002 except EN 863 puncture and EN 13274 resistance to ignition
    • EN 14126:2003


    Notes
    • Single use


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Chest Size

    39-43in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    4046719401888

    Material

    Polyester

    MFR Part No.

    7000089672

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    4545

    Size

    L

    Standards Met

    EN1073-2 EN 13034: 2005 +A1:2009 EN ISO 13982-1:2004

    UNSPSC Code

    42131605