(Unbranded)

CHA5, Chemical Protective Coveralls, Disposable, Type 3/4/5/6, White, Tyvek® 800, Zipper Closure, Chest 36-27", S

SKU:

TVK9622220A

MPN:

D15172620

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (20)

    Product Details

    Hooded white coveralls. Tyvek® 800 garments provide an ideal balance of protection, durability and comfort. They benefit from the use of a specific 'impervious technology' to achieve an effective barrier against many low-concentrated water-based inorganic chemicals (even under pressure) and small-sized hazardous particulates. Applications include those in very humid applications requiring chemical, liquid protection and/or oil repellency. Typical activities include industrial cleaning, work at petrochemical installations, in sewers and maintenance operations.


    Features and benefits:
    -Robust yet lightweight (<300g)
    -Self-adhesive zipper flap and chin flap for tight seal of suit to mask
    -Elasticated face, wrists and ankles as well as glued-in waist elastic
    -Thumb loops to prevent sleeves from riding up
    -The fabric is antistatically treated
    -Silicon non-added
    -Certified according to Regulation (EU) 2016/425
    -Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
    -EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination)
    -Antistatic treatment (EN 1149-5) - on inside
    -Stitched and over-taped seams for protection and strength
    -Tyvek® zipper and zipper flap for enhanced protection
    -Additional taping of cuffs, ankles, hood and zipper flap are required to achieve a type 3 liquid tightness
    -Face, wrist and ankle elastication for good fit


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Chest Size

    36-27in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5450208012339

    Fabric Weight

    59

    Material

    Tyvek® 800

    MFR Part No.

    D15172620

    Product Type

    Coverall

    Protection Type

    Type 3/4/5/6

    Series

    CHA5

    Size

    S

    Standards Met

    EN1073-2 EN 14126:2003

    UNSPSC Code

    42131605