(Unbranded)

Tychem C, Chemical Protective Coveralls, Disposable, Type 3/4/5/6, Yellow, Tychem® 2000 C, Zipper Closure, Chest 48-50", XL

SKU:

CTL9620742E

MPN:

D13495013

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (21)

    Product Details

    Hooded coverall, in bright yellow for high visibility. Elasticated face, wrists, waist and ankles for an optimal fit and thumb loops to prevent the sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-masks. Tychem® 2000 C garments utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure). Ideal applications include pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.


    Features and benefits:
    -Made from a lightweight and durable fabric (<450g per garment),
    -Offers wearers splash or pressurised splash protection in a variety of industrial environments
    -Certified according to Regulation (EU) 2016/425
    -Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
    -EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination)
    -Antistatic treatment (EN 1149-5) - on inside
    -Stitched and over-taped seams with barrier tape for protection and strength
    -Self-adhesive double zipper flap closure system for higher protection


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Chest Size

    48-50in.

    Closure Type

    Zipper

    Colour

    Yellow

    Disposable/Reusable

    Disposable

    Fabric Weight

    83

    Material

    Tychem® 2000 C

    MFR Part No.

    D13495013

    Product Type

    Coverall

    Protection Type

    Type 3/4/5/6

    Series

    Tychem C

    Size

    XL

    Standards Met

    EN1073-2 EN 14126:2003

    UNSPSC Code

    42131605