SKU:
ANS9611989J
MPN:
37695100
£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Used widely in a wide range of industries, these nitrile gloves are ideal for handling tasks in both wet and dry environments. Thicker than most nitrile gloves on the market, these gloves deliver superior mechanical protection and outstanding chemical resistance.
Features and Benefits
• Extended cuff protects most of the forearm for enhanced protection
• Cotton-flock liner absorbs sweat for a comfortable wearing experience
• Reversed lozenge finish delivers excellent grip
Typical Applications
• Automotive
• Chemical
• Food processing
• Metal fabrication
• Oil and gas
Standards
• CE Category III
• EN ISO 374-1:2016 Type A AJKLPT
• EN ISO 374-2: 2016 Micro Organism
• EN ISO 374-3:2016 Full chemical
• EN ISO 374-5:2016
• EN 388:2003 4.1.0.1.
• EN 388:2016 4.1.0.1.A.
• EN 11449 Antistatic
Approvals
• REACH Compliant
• FDA Food handling approved
Warnings
• Chemical accelerators (see Technical datasheet) may cause some sensitivity or skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
EAN | 0076490447199 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | 37695100 |
Overall Length | 380mm |
Series | 37-695 Solvex |
Size | 10 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.425mm |
UNSPSC Code | 46181541 |