SKU:
ANS9611996K
MPN:
37900110
£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This premium quality nitrile glove undergoes rigorous testing to ensure optimum safety every time. Delivering superior chemical resistance, these gloves are ideal for high-risk chemical handling to give complete confidence in hazardous situations.
Features and Benefits
• Each glove is rigorously tested to guarantee reliable protection every time
• Abrasion and puncture resistance is almost twice that of the current leading nitrile glove
• Reversed lozenge design gives excellent wet and dry grip
• Made in an ISO 9001 certified location for guaranteed quality checking
• Delivers excellent user comfort during prolonged wear
Typical Applications
• Automotive
• Machinery and equipment
Standards
• CE Category III
• EN ISO 374-1:2016 Type A AJKLOPT
• EN ISO 374-5:2016 VIRUS
• EN 388:2003 4.1.0.2.
• EN 388:2016 4.1.0.1.X.
• EN 374-2:2016 Micro Organism
• EN 374-3:2016 Full Chemical
Approvals
• REACH Compliant
Warnings
• Mercaptobenzothiazole and Zinc Diethyldithiocarbamate may cause irritation and skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Red |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | 37900110 |
Overall Length | 380mm |
Series | 37-900 Solvex |
Size | 11 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |