SKU:
GLB9614706G
MPN:
SHO7723
£19.49
Ex VAT
£23.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For full protection against chemicals, oils, and acids up to the shoulders, these extended gloves are ideal for a range of hazardous environments. Soft and comfortable, the cotton lining absorbs perspiration for improved wearability during prolonged use.
Features and Benefits
• Provides full protection for the hands and arms to the shoulder
• Flexible for unlimited movement and reduced hand and arm fatigue
• Rough palm finish enhances grip
• Elasticated ends ensure a secure fit with no roll-down
• Interior anti-bacterial treatment to inhibit the growth of bacteria and germs
• Ventilation eyelet maintains airflow for user comfort during prolonged wear
Typical Applications
• Chemical handling
• Construction
• Engineering
• Janitorial
• Oil and gas
Standards
• CE Category III
• EN388:2016 4.1.1.1.X.
• EN ISO 374-1:2016/Type B JKL
• EN ISO 374-5:2016 VIRUS
Warnings
• Does not protect against thermal or electrical hazards
• Not for use near moving machinery: risk of entanglement
Notes
• Wipe clean with a damp cloth
• Suitable for oil submersion
• Vending machine compatible
Attribute | Value |
---|---|
Brand | Showa |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Cotton |
Material | Nitrile |
MFR Part No. | SHO7722 |
Overall Length | 650mm |
Series | 772 |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.8mm |
UNSPSC Code | 46181541 |