SKU:
ANS9615905A
MPN:
87-370
£0.99
Ex VAT
£2.19
| Save 54.79%
£1.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These orange natural rubber latex unsupported gloves are designed for general purpose handling. The gloves are flock lined with 100% cotton for better comfort, boast a long, beaded cuff and have a high resistance to water based chemicals. Roughened finish for excellent grip in damp conditions, the gloves are available in an array of sizes.
Features and Benefits
• Flocked liner increases comfort when wearing
• Beaded cuff ensures a firm and secure fit
• Long cuff offers additional protection
• Offers a high resistance to water based chemicals
• Roughned finish allows for better handling of damp or oily components
• Silicone free
• Available in a variety of sizes
Typical Applications
• Agriculture
• Chemical handling
• Janitorial use
• Sanitation and dish washing
• Assembly
• Fishing
• Mining
• Food Industry
Standards
• Category III
• Reach Compliant
• EN 420:2003 + A1:2009
• EN 388:2003 - 2.0.1.0
• EN 374:2003
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Flocking |
Material | Latex |
MFR Part No. | 87-370 |
Overall Length | 325mm |
Series | 87-195 VersaTouch |
Size | 6.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical |
Thickness | 0.67mm |
UNSPSC Code | 46181541 |