SKU:
ANS9616217G
MPN:
87950090
£2.39
Ex VAT
£2.87
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
50% thicker than standard natural rubber latex gloves, the extra heavy-duty design of the AlphaTec® 87-950 delivers extremely high resistance to a range of substances, including ketones, salts, alcohol, detergents, alkalies, and fats.
Features and Benefits
• Provides excellent mechanical resistance for enhanced protection
• Chlorinated to harden and sanitise the surface of the gloves before packaging
• 100% cotton flock lining is moisture-wicking and improves user comfort
Typical Applications
• Construction
• Machinery and equipment operation
• Maintenance and repair
• Chemical handling
Standards
• CE Category III
• EN ISO 374-1:2016 Type A AKLOPS
• EN ISO 374-2:2016 Micro organism
• EN ISO 374-3:2016 Full chemical
• EN 388:2003 X.1.2.1.
• EN 388:2016 X.1.2.1.X.
Approvals
• REACH Compliant
Warnings
• Includes chemical accelerators (see technical datasheet) that may cause sensitivity or skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
EAN | 0076490442941 |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton Flocking |
Material | Latex |
MFR Part No. | 87-950 |
Overall Length | 325mm |
Series | 87-950 |
Size | 8.5-9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.75mm |
UNSPSC Code | 46181541 |