SKU:
CTL9613026C
MPN:
A930 SIZE 8
£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This premium, heavy-duty Nitrile gauntlet delivers excellent protection against mechanical injuries and chemical burns. Ideal for demanding tasks, the hardwearing design protects against abrasion injuries and is widely used in manufacturing and engineering settings.
Features and Benefits
• Soft cotton interlock liner with moisture-wicking properties for comfort
• Rough, textured finish delivers an enhanced grip
• Sanitized® hygiene treatment delivers hygiene and repels odour during the life of the glove
Typical Applications
• Manufacturing
• Engineering
• Aerospace
• Janitorial
Standards
• CE Category III
• EN 388:2016 3.1.1.1.X.
• EN ISO 374-1:2016 / Type C (L)
• EN ISO 374-5:2016
• EN420:2003+A1:2016
Attribute | Value |
---|---|
Brand | Ultimate Industrial |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
Material | Nitrile |
MFR Part No. | A930 |
Overall Length | 182mm |
Series | A930 |
Size | 8 |
UNSPSC Code | 46181541 |