SKU:
BES9614772D
MPN:
BST747G3
£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
These 100% nitrile gloves provide excellent chemical resistance and are oil submersible, protecting against grease, hydrocarbons and all types of oil.
Features and Benefits
• Extended 480mm sleeve enhances forearm protection
• Bisque finish is non-slip for wet and oily handling
• Unlined to prevent product contamination
• Each hand is embossed with glove size for ease of pairing after laundering
• Chlorination reduces glove tackiness for easier donning and doffing
• 0.56mm thick for durability when handling
Typical Applications
• Automotive
• Chemical
• Municipal services
• Petrochemical
• Printing
• Waste management
Standards
• CE
• UKCA
• CAT III
• EN 388:2016 3.0.0.1.X.
• EN ISO 374-1:2016/Type A JKLOPT
• EN ISO 374-5:2016 VIRUS: Passed ISO 16604:2001 (method B)
• Food Contact Directive EC 10/2011
Attribute | Value |
---|---|
Brand | Showa |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Unflocked |
Material | Nitrile |
MFR Part No. | BST747G |
Overall Length | 480mm |
Series | 747 |
Size | 9 |
Thickness | 0.56mm |
UNSPSC Code | 46181541 |