SKU:
PLY9613847X
MPN:
GIOG5
£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
• Offers mechanical and chemical protection in wet and oily environments
• Provides protection and durability under intense mechanical duress
• Constructed using a soft, seamless high cut resistant Kevlar® liner and a dual waterproof PVC coating
• Dual coating : inner, flexible layer and an outer slip resistant layer
• Covering just the hand area, outer layer has a granular finish to provide an enhanced grip and is especially competent in oily conditions
• Good resistance against oil, and many acids, caustics, alcohols; and is heat resistant
CE
EN388 - 4542
EN374-3 AKL
EN374-2 AQL 0.65
EN407 X1XXXX
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 5 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema (Kevlar) |
Material | PVC |
MFR Part No. | GIOG5 |
Series | GIOG5 Grip It |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |