SKU:
PLY9615894B
MPN:
P73
£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Double Dipped in PVC coating for an added layer of protection, the Polysol™ chemical-resistant gloves feature a granular finish on the hand for enhanced grip. The cotton interlock liner is soft with moisture-wicking properties to keep hands comfortable during prolonged wear.
Features and Benefits
• Protects against a range of chemicals, including solvents and hydrocarbons
• Cotton liner is breathable and soft for user comfort
• Excellent abrasion resistance protects the hands against grazing and scratching injuries
• Granular finish on the hands improves grip
• Gauntlet style provides added protection to the forearms
Typical Applications
• Chemical Processing
• Petro-Chemical Operations
• Agricultural Work
• Warehouse Work
• Utility Work
• Engineering Work
• General Maintenance
Standards
• CE Category III
• EN 388:2016 4.1.2.1.X.
• EN ISO 374-1:2016 Type A JKLMPST
• EN ISO 374-5:2016 VIRUS
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton Interlock |
Material | PVC |
MFR Part No. | P73/E10 |
Overall Length | 350mm |
Series | P73 Polysol |
Size | 10 |
Standards Met | EN ISO 374-1 EN ISO 374-5:2016 |
UNSPSC Code | 46181541 |