SKU:
EJE9612955E
MPN:
295-9
£19.49
Ex VAT
£23.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed for medium-duty work in a range of cold and wet environments, the Tegera® 295 winter glove insulates and protects the hands against contact with dirt, cold, and moisture.
Features and Benefits
• Thinsulate™ technology for lightweight protection against cold environments
• 360° elasticated for full hand flexibility and reduced fatigue
• Excellent fingertip sensitivity for precision handling
• Waterproof lining to keep hands dry and comfortable in harsh conditions
• Reinforced fingers and thumb protects against handling abrasions and injuries
Typical Applications
• Transport
• Warehousing and logistics
• Utilities
• Construction
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.1.2.1.X.
• EN 511:2006 1.2.1.
Warnings
• Contains natural latex which may cause sensitivity or skin irritation in some users
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Black Blue White |
EAN | 7392626034198 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Synthetic Fiber |
MFR Part No. | 295-9 |
Series | 295 Tegera® |
Size | 9 |
Standards Met | EN388: 2016 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |