SKU:
ATG9613020L
MPN:
30201-10B
£9.79
Ex VAT
£11.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Combining comfort and thermal technology, these MaxiTherm® gloves are suited for both cold and warm conditions. Possessing a patented non-slip grip to allow the gloves to perform even during wet applications, the gloves also feature a brushed liner for comfort. With a knitted elasticated cuff to hold the gloves firmly in place, an anatomical design and impressive breathability for a thermal glove.
Features and Benefits
• Patented non-slip grip palm coating for assured handling
• Design maximises dexterity due to the anatomical nature of the product
• Flat dipping technology improves breathability of the product to prevent perspiration
• Soft brushed liner for maximum comfort and keeps hands warm in cold conditions
• Available in varying sizes to suit your requirements
Typical Applications
• Cold Storage
• Transport
• Construction
• Forestry
• Shipping and Logistics
• General Handling
• Refuse
Standards
• EN 388:2003 - 1241
• EN 511:2006 - X1X
• EN 407:2004 - X2XXXX
• EN 388:2016 + A1:2018 - 1241B
Attribute | Value |
---|---|
Brand | Atg |
Coating | Latex |
Colour | Black Orange |
EAN | 4792249201107 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Acrylic Polyester |
MFR Part No. | 30-201 |
Series | 30-201 MaxiTherm |
Size | 10 |
Standards Met | EN388: 2003 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |