SKU:
ATG9613024G
MPN:
30202-08B
£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For excellent grip performance during wet applications, this thermally insulated glove features a patented non-slip coating. The brushed liner is soft and comfortable to keep the hands warm in cold conditions.
Features and Benefits
• Anatomical design helps to reduce hand fatigue
• Flat dipping technology improves breathability and reduces perspiration
• Can withstand contact heat up to 250°C
• Knitwrist cuff style for maximum comfort and secure fit
• ATG® HandCare® initiative for guaranteed cleanliness out of the box
Standards
• CE Category II
• EN ISO 21420:2020
• EN 388:2016 + A1:2018 1.2.4.1.B.
• EN 511:2006 X.1.X.
• EN 407:2004 X.2.X.X.X.X.
Approvals
• Oeko-Tex® Standard 100
Warnings
• Contains natural rubber latex, which may cause irritation or allergies in some users
Attribute | Value |
---|---|
Brand | Atg |
Coating | Latex |
Colour | Black Orange |
EAN | 4792249054048 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Acrylic Polyester |
MFR Part No. | 30-202 |
Series | 30-202 MaxiTherm |
Size | 8 |
Standards Met | EN388: 2003 EN407 Thermal EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |