SKU:
EJE9613659G
MPN:
417-11
£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This fully lined synthetic leather glove is designed for allround work in a range of slippery, dry, cold, and dirty environments. Soft with a comfortable fleece lining, they offer durable protection against mechanical injuries, such as blisters, scrapes and other abrasions.
Features and Benefits
• Chrome-free for reduced risks of irritation and skin allergies
• Good fingertip sensitivity for precision tasks
• Ergonomically designed for a secure fit with reduced risks of hand fatigue
• 360° elasticated for full hand flexibility
Typical Applications
• Agriculture
• Automotive
• Transport and logistics
• Construction
• HoReCa
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 1.1.3.1.X.
• EN 511:2006 1.1.X.
Warnings
• Contains natural latex which may cause sensitivity or skin irritation in some users
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Black Grey |
EAN | 7392626069985 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Fleece Polyester |
MFR Part No. | 417-11 |
Series | 417 Tegera® |
Size | 11 |
Standards Met | EN388: 2016 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |