SKU:
HNW9614900E
MPN:
NF11HD/9L
£8.49
Ex VAT
£10.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These insulating gloves are designed specifically for handling in cold, wet conditions. Low-linting with excellent protection against cold and abrasion injuries, these gloves are ideal for outdoor applications in harsh environmental conditions.
Features and Benefits
• Seamless construction prevents seam on skin irritation and discomfort
• Ergonomic design allows for natural movement to prevent hand fatigue
• Hydropellent technology coating remains soft and flexible in cold conditions
• Low-linting material reduces product contamination
• Liquid repellent coating delivers an excellent wet and oily grip
• 7 gauge synthetic liner insulates against the cold down to -20°C
Standards
• CE Category II
• EN 388:2016 2.2.3.1.X.
• EN 511:2006 X.2.X.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black Blue |
EAN | 8713223188975 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Synthetic Fiber |
MFR Part No. | NF11HD/9 |
Series | NF11HD Cold Grip |
Size | 9 |
Standards Met | EN388 (Mechanical Hazards) EN511 Cold |
UNSPSC Code | 46181538 |