SKU:
EJE9612952D
MPN:
293-10
£22.79
Ex VAT
£27.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These high protection gloves deliver excellent flexibility and tactility to the wearer. Designed to protect against wind and water, these extra comfortable gloves feature 360° elastication for the perfect fit.
Features and Benefits
• High visibility colouring for added safety
• Reinforced fingers and thumb for improved protection
• Waterproof to protect the hands against liquid contaminants
Typical Applications
• Airports
• Night work or dark environments
• Construction
• Installation
• Repair
• Warehousing
• Woodworking
• Cold, windy, and wet environments
Standards
• CE PPE Category II
• EN420:2003 + A1:2009
• EN388:2016 2.1.2.1.X.
• EN511:2006 1.2.1
Notes
• Palm material: full grain goatskin
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Aquathan® |
Colour | Black White Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Thinsulate® |
MFR Part No. | 293-10 |
Series | 293 Tegera® |
Size | 10 |
Standards Met | EN388: 2016 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |