SKU:
ANS9610427E
MPN:
11-427
£0.99
Ex VAT
£1.99
| Save 50.25%
£1.19
Inc VAT
3 Variations Available
Product Details
Product Specification
11-427 HyFlex® gloves provides the protection needed in slightly oily and dry environments. With a smart combination of cut and abrasion resistance. The indicator system on these cut resistant gloves makes the selection of hand protection easy.
Features and Benefits
• Colour indicator system printed on the glove ensures the wearer of always having the appropriate cut level performance
• Heat resistant up to 100°C (212°F) to protect the hand
• Water-based process is environmentally friendly, and has an innovative coating
• Silicone-free to suit automotive industries
Typical Applications
• Automotive
• Chemical
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | ¾ Coated |
Colour | Grey Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Polyamide |
MFR Part No. | 11-427 |
Series | 11-427 HyFlex |
Size | 9 |
UNSPSC Code | 46181536 |