SKU:
ANS9610541G
MPN:
11518VP090
£10.49
Ex VAT
£12.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A combination of excellent cut protection and ultra comfort, these high-performance gloves deliver a barehand-like feel with great flexibility and movement to boost confidence and productivity.
Features and Benefits
• Seamless liner prevents seam on skin irritation for comfort during prolonged wear
• Dyneema® liner technology gives excellent fingertip sensitivity for precision tasks
• The thin polyurethane coating enhances cut resistance and grip
Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical handling
• Assembly
Standards
• CE Category II
• EN 388:2003 3.3.3.1.
• EN 388:2016 3.X.3.1.B.
Approvals
• REACH Compliant
• Dermatest certified
Warnings
• Contains natural rubber proteins which may cause some irritation or skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Blue White |
EAN | 0076490462123 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Dyneema® Nylon Spandex |
MFR Part No. | 11-518VP |
Series | 11-518VP HyFlex |
Size | 9 |
UNSPSC Code | 46181536 |