SKU:
ANS9610786W
MPN:
11735100
£10.49
Ex VAT
£12.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
These lightweight gloves feature INTERCEPT TECHNOLOGY® to provide high-performance cut protection. Ideal for use in light oil industries, the PU coating delivers an excellent grip for secure handling requirements.
Features and Benefits
• 10 gauge liner includes optimized lycra for cool hands during prolonged use
• Intercept Technology® delivers ISO Cut Level C for excellent protection
• Polyurethane (PU) palm-coating for excellent grip and Level 4 abrasion protection
• Grey coating hides dirt in environments with dirt exposure
• Knitwrist cuff style for maximum user comfort
Typical Applications
• Assembly
• Metalwork
• Goods In
• Transport
• Locksmithery
• Automotive
• Chemical handling
• Automotive
Standards
• CE Category II
• EN388 4.X.4.3.C.
• EN388 4.5.4.3.
Approvals
• REACH compliant
Warnings
• Contains natural rubber proteins (elasticated wrist) which may cause skin sensitivity or allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey White |
EAN | 0076490053000 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Intercept™ Technology |
MFR Part No. | 11-735 |
Series | 11-735 HyFlex Intercept |
Size | 10 |
UNSPSC Code | 46181536 |