noscriptAnsell 11-738 HyFlex Cut Resistant Gloves Size 11 11738110 | Cromwell Tools

Ansell

11-738 HyFlex Cut Resistant Gloves Size 11

SKU:

ANS9610658S

MPN:

11738110

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured with advanced cut-resistant technology, the HyFlex® cut-resistant glove provides cutting edge protection against mechanical injury.


    Features and Benefits
    • INTERCEPT™ yarn provides enhanced cut and heat protection
    • FORTIX™ technology provides a thin and porous coating, which improves comfort and extends the glove's life
    • Reinforced thumb crotch for enhanced protection in this high wear area
    • The blend of polyurethane and nitrile palm coating allows for natural movement to reduce hand fatigue during prolonged wear
    • Palm coating improves grip in wet and oily settings
    • Solvent-free and free from harmful substances
    • Silicone-free to prevent product contamination prior to painting
    • 13 gauge glove
    • Knitwrist cuff prevents the ingress of dirt and debris


    Typical Applications
    • Automotive
    • Machine minding
    • Metalwork
    • Utilities
    • Warehousing


    Standards
    • CE PPE Category II
    • EN 388:2016 4.X.4.2.C.
    • EN ISO 21420:2020
    • REACH compliant


    Approvals
    • Dermatest® approved - Skin-friendly, harm-free
    • Oekotex® certified


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    EAN

    0076490435752

    ECLASS Code

    40011201

    Series

    11-738 HyFlex

    UNSPSC Code

    46181536