£15.99
Ex VAT
£19.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Manufactured with advanced cut-resistant technology, the HyFlex® cut-resistant glove provides cutting edge protection against mechanical injury.
Features and Benefits
• INTERCEPT™ yarn provides enhanced cut and heat protection
• FORTIX™ technology provides a thin and porous coating, which improves comfort and extends the glove's life
• Reinforced thumb crotch for enhanced protection in this high wear area
• The blend of polyurethane and nitrile palm coating allows for natural movement to reduce hand fatigue during prolonged wear
• Palm coating improves grip in wet and oily settings
• Solvent-free and free from harmful substances
• Silicone-free to prevent product contamination prior to painting
• 13 gauge glove
• Knitwrist cuff prevents the ingress of dirt and debris
Typical Applications
• Automotive
• Machine minding
• Metalwork
• Utilities
• Warehousing
Standards
• CE PPE Category II
• EN 388:2016 4.X.4.2.C.
• EN ISO 21420:2020
• REACH compliant
Approvals
• Dermatest® approved - Skin-friendly, harm-free
• Oekotex® certified
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile Foam |
Coating Coverage | Palm & Fingertips |
Colour | Black Grey |
EAN | 0076490435707 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Intercept™ Technology |
MFR Part No. | 11738060 |
Series | HyFlex® |
Size | 6 |
UNSPSC Code | 46181536 |