£26.49
Ex VAT
£31.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed specifically for handling heavy components, the Sharpflex Nit safety glove delivers excellent cut protection in oily and greasy environments. The foam nitrile coating gives enhanced protection in cut hazard applications and allows for confident and safe handling.
Features and Benefits
• Knitted construction provides a close-fitting glove with excellent dexterity
• Para-aramid composite yarn provides reliable protection against contact heat and cuts
• Black nitrile palm coating protects against oils and grease
• Plated polyamide inner limits skin contact with the composite yarn for greater comfort
Typical Applications
• Automotive
• Aviation
• Building and construction
• Iron and steel industry
• Logistics
Standards
• CE Category II
• EN 420:2003
• EN 388:2016 3.X.4.2.C
• EN 407 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile Foam |
Coating Coverage | Palm & Fingers |
Colour | Black Green |
EAN | 3603835521893 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Para-amid (Kevlar®) |
MFR Part No. | 2232524-10 |
Series | 2232524 Sharpflex |
Size | 10 |
UNSPSC Code | 46181536 |