£107.00
Ex VAT
£128.40
Inc VAT
6 Variations Available
Product Details
Product Specification
These gloves ensure unrivaled hand protection with breathable, oil-proof coating, superior grip, and reduced fatigue. Ideal for diverse applications, they provide complete cut protection from A/A1 to F/A9. The colour-coded system simplifies selection, while being lightweight and touchscreen compatible. Cost-effective and skin-friendly, these gloves offer durability even after washes.
Features and Benefits
• Breathable, oil-proof coating
• Superior grip and reduced fatigue
• Complete cut protection (A/A1 to F/A9)
• Colour-coded selection system
• Lightweight and touchscreen compatible
• Cost-effective and durable after washes
• Skin-friendly for reduced allergy risks
Standards
• EN 388:2016
• EN 407
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black |
EAN | 3603835666280 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 23-7518B/6XS |
Pack Quantity | 10 Pairs |
Series | 23-7518B |
Size | 6 |
UNSPSC Code | 46181536 |