£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Suitable for a range of industries, the 53-7191 sandy foam nitrile palm-coated glove from Tilsatec® delivers robust and comfortable protection. The liner is manufactured using Rhino Yarn® technology, which utilises fine steel threads to protect the hands against cut injuries, while the dual palm coating reduces the risk of injury when handling sharp materials.
Features and Benefits
• Excellent palm protection thanks to the combined strength of leather and foam nitrile coating
• Knit wrist cuff style prevents the ingress of dust and debris
• Reinforced thumb crotch enhances protection in this vulnerable area of the hand
• Breathable materials keep hands comfortable during prolonged wear
• Oil resistant foam nitrile coating keeps hands clean and protected
Typical Applications
• Automotive
• Metalworking
• Glass manufacture and handling
• Assembly
Standards
• CE
• UKCA
• EN 388:2016+A1:2018 4.X.4.3.F
• EN 407:2020 Level 1
• X.1.X.X.X.X
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Leather Nitrile Foam |
Coating Coverage | Palm & Finger Tips |
Colour | Grey White |
EAN | 5060996700280 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 53-7191-10 |
Pack Quantity | 12 Pairs |
Series | 53-7191 |
Size | 10 |
UNSPSC Code | 46181536 |